Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 311
SKF WITHDRAWAL SLEEVE AHX 311
Tapered Sleeve
References
skf:
AHX 311
rubix:
105A2342
manufacturer :
203
ean:
7316577013187
Technical specifications
Inner diameter
50
mm
Male thread
M 60x2
Width
37
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 311
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
160
g
Inner diameter
50
mm
Male thread
M 60x2
Width
37
mm
Outer diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.19
excl. VAT
/
Each
£
104.63
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH241/710 ACCESSORIES
AH310-AKN WITHDRAWAL SLEEVE AH 310
SKF WITHDRAWAL SLEEVE AHX 2326 G
SNR AOH240/530G ACCESSORIES
AHX2322G-AKN WITHDRAWAL SLEEVE AHX 2322 G
FAG AHX2324 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
AH24036-AKN WITHDRAWAL SLEEVE AH 24036
SKF WITHDRAWAL SLEEVE AH 24036
AH2312-AKN WITHDRAWAL SLEEVE AH 2312
SNR AOH31/750 ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX3222A
SNR AHX3130 ACCESSORIES
FAG AH24122 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
SKF WITHDRAWAL SLEEVE AHX 2322 G
SNR AOH24164 ACCESSORIES