Withdrawal sleeve SNR
Inner diameter | 150 mm |
---|---|
Width | 140 mm |
Logistics dimensions (L x W x H) | 170x140x170 mm |
---|---|
Logistic Weight | 4320 g |
Inner diameter | 150 mm |
Width | 140 mm |
Series | AH2300 |
Outer diameter | 340 mm |
Weight | 4.33 kg |
Usually arrives within 14 working days