SNR - Accessories - AHX2324
Inner diameter | 115 mm |
---|---|
Width | 60 mm |
Logistics dimensions (L x W x H) | 165x160x70 mm |
---|---|
Logistic Weight | 798 g |
Inner diameter | 115 mm |
Width | 60 mm |
Series | AHX3000 |
Outer diameter | 60 mm |
Weight | 0.75 kg |
Usually arrives within 14 working days