References
SNR:ESFC212
Rubix:205A2376
Manufacturer :ESFC.212
EAN:3413529509850




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR ESFC212 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering collar and 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 33.4 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | grey cast iron |
| Length | 195 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.59 kg |
Show UNSPSC/ECL@SS
£ 61.78 excl. VAT
/ Each
£ 74.14 incl. VAT
- Delivery usually within ( 3 ) days