References
NTN:UCFCX05D1
Rubix:205A9923
EAN:4547359212716

Product details : NTN UCFCX05D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x45 mm |
|---|---|
| Logistic Weight | 1180 g |
| Inner diameter | 25 mm |
| Width | 38.1 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
| Weight | 1200 kg |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
- Usually arrives within 14 working days
