4-Bolt Flange Housing
Width | 95 mm |
---|---|
Fixation centre-to-centre distance | 70 mm |
Logistic Weight | 366 g |
---|---|
Width | 95 mm |
Fixation centre-to-centre distance | 70 mm |
Height | 36.7 mm |
Length | 95 mm |
Series | PSF |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Usually arrives within 14 working days