References
SNR:EXFA212
Rubix:205A3030
Manufacturer :EXFA.212
EAN:3413529514571




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : SNR EXFA212 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | grey cast iron |
| Height | 250 mm |
| Length | 140 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.57 kg |
Show UNSPSC/ECL@SS
£ 63.14 excl. VAT
/ Each
£ 75.77 incl. VAT
- Usually arrives within 14 working days