SNR SUCFPL210FG1 BEARING UNIT

SENTINEL Serie Self-aligning bearing unit

See technical information

References

SNR:SUCFPL210FG1
Rubix:394A8961
EAN:3413522002150
brand logo

Technical specifications

Inner diameter50 mm
Width143 mm
Fixation centre-to-centre distance111 mm
See all Specifications

Product details : SNR SUCFPL210FG1 BEARING UNIT


Self-aligning bearing unit thermoplastic flange housing with 4 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.

Technical specifications


Attributes
Inner diameter50 mm
Width143 mm
Fixation centre-to-centre distance111 mm
Materialthermoplastic
Height43 mm
Length143 mm
Seriessentinel
Number of holes4
Weight2.02 kg
£ 210.26 excl. VAT
/ Each
£ 252.31 incl. VAT
  • Delivery usually within ( 3 ) days