References
SNR:ESFLE203
Rubix:205A2470
Manufacturer :ESFLE.203
EAN:3413529530069




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : SNR ESFLE203 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron (housing);chrome steel (bearing insert) |
| Height | 99 mm |
| Length | 57 mm |
| Series | esfle200 |
| Total bearing width | 28.6 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.39 kg |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days