Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 119 mm |
Logistics dimensions (L x W x H) | 46,3x150x40 mm |
---|---|
Logistic Weight | 860 g |
Inner diameter | 40 mm |
Width | 100 mm |
Fixation centre-to-centre distance | 119 mm |
Material | Steel |
Length | 150 mm |
Series | GLCTE..-TV |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 150 mm |
Usually arrives within 14 working days