SNR - Bearing Unit - UCF.305
Inner diameter | 70 mm |
---|---|
Width | 78 mm |
Fixation centre-to-centre distance | 178 mm |
Inner diameter | 70 mm |
---|---|
Width | 78 mm |
Fixation centre-to-centre distance | 178 mm |
Material | Cast Iron (Housing);Chrome Steel (Bearing Insert) |
Height | 226 mm |
Length | 226 mm |
Series | UCF300 |
Total bearing width | 78 mm |
Diameter of fixation holes | 25 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 104260 N |
Outer diameter | 150 mm |
Weight | 9.38 kg |
Usually arrives within 14 working days