TIMKEN YCJ 70 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with GY-KRRB insert set-screw bearing
See technical informationReferences
Timken:YCJ 70
Rubix:395A8905
EAN:0087796169982

Product details : TIMKEN YCJ 70 4-BOLT FLANGED UNIT
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 177.8 mm |
| Weight | 6.26 kg |
Show UNSPSC/ECL@SS
£ 236.99 excl. VAT
/ Each
£ 284.39 incl. VAT
- Usually arrives within 14 working days
