References
SNR:EXF208
Rubix:205A2974
Manufacturer :EXF208
EAN:3413529507870




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SNR EXF208 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greaseable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | gray cast iron |
| Length | 130 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.03 kg |
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
- Delivery usually within ( 3 ) days