Insert bearing Bearing unit
Inner diameter | 65 mm |
---|---|
Width | 50 mm |
Fixation centre-to-centre distance | 170 mm |
Logistics dimensions (L x W x H) | 72,9x205x130 mm |
---|---|
Logistic Weight | 5770 g |
Inner diameter | 65 mm |
Width | 50 mm |
Fixation centre-to-centre distance | 170 mm |
Material | Bearing steel |
Height | 65 mm |
Length | 205 mm |
Total bearing width | 68.3 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 205 mm |
Usually arrives within 14 working days