References
SNR:ESFL204T04
Rubix:205A2442
Manufacturer :ESFL.204.T04
EAN:3413520829186




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR ESFL204T04 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Series | esfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.41 kg |
Show UNSPSC/ECL@SS
£ 17.64 excl. VAT
/ Each
£ 21.17 incl. VAT
- Usually arrives within 14 working days