References
SNR:ESFA210
Rubix:205A2344
Manufacturer :ESFA.210
EAN:3413529514670




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR ESFA210 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 slot, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | gray cast iron |
| Height | 190 mm |
| Length | 115 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 38.29 excl. VAT
/ Each
£ 45.95 incl. VAT
- Usually arrives within 14 working days