SNR EXF311 BEARING UNIT

SNR - Bearing Unit - EXF.305

See technical information
References
SNR:EXF311
Rubix:205A2998
Manufacturer :EXF.311
EAN:3413529543076
brand logo
Technical specifications
Inner diameter55 mm
Width55.6 mm
Fixation centre-to-centre distance140 mm
See all Specifications

Product details : SNR EXF311 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter55 mm
Width55.6 mm
Fixation centre-to-centre distance140 mm
Materialgray cast iron
Length185 mm
Seriesexf300
Number of holes4
Basic static load, radial - C0r44800 N
Basic dynamic load, radial - Cr71500 N
Outer diameter120 mm
Weight5.55 kg
Show UNSPSC/ECL@SS
£ 95.97 excl. VAT
/ Each
£ 115.16 incl. VAT
  • Usually arrives within 14 working days