References
SNR:SUCNFL206FG1
Rubix:394A8964
EAN:3413522002310




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR SUCNFL206FG1 BEARING UNIT
Self-aligning bearing unit thermoplastic flange housing with 2 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | thermoplastic |
| Height | 30.5 mm |
| Length | 148 mm |
| Series | sentinel |
| Number of holes | 2 |
| Weight | 0.43 kg |
Show UNSPSC/ECL@SS
£ 112.89 excl. VAT
/ Each
£ 135.47 incl. VAT
- Delivery usually within ( 3 ) days