References
NTN:UCFC208HT2D1
Rubix:205A9841
EAN:4547359213553

Product details : NTN UCFC208HT2D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x152x56 mm |
|---|---|
| Logistic Weight | 2060 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 42.68 excl. VAT
/ Each
£ 51.22 incl. VAT
- Usually arrives within 14 working days
