References
SNR:EXFE201N
Rubix:205A3091
EAN:3413529536207





Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : SNR EXFE201N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring. With groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x86 mm |
|---|---|
| Logistic Weight | 790 g |
| Inner diameter | 12 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | grey cast iron |
| Length | 86 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.78 kg |
Show UNSPSC/ECL@SS
£ 31.74 excl. VAT
/ Each
£ 38.09 incl. VAT
- Usually arrives within 14 working days