SNR - Bearing Unit - SUCF.212.CO
Inner diameter | 60 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 143 mm |
Inner diameter | 60 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 143 mm |
Length | 175 mm |
Series | SUCF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 41000 N |
Outer diameter | 110 mm |
Weight | 5.72 kg |
Usually arrives within 14 working days