References
NTN:C-UCFL215D1
Rubix:205A2110
EAN:4547359037821

Product details : NTN C-UCFL215D1 BEARING UNIT
NTN - Bearing Unit - C-UCFL215D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 77.8 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 164.51 excl. VAT
/ Each
£ 197.41 incl. VAT
- Usually arrives within 14 working days
