SNR UCFS308 BEARING UNIT

SNR - Bearing Unit - UCFS.305

See technical informationSee documents
References
SNR:UCFS308
Rubix:206A0504
Manufacturer :UCFS.308
EAN:3413529542208
brand logo
Technical specifications
Inner diameter40 mm
Width52 mm
Fixation centre-to-centre distance112 mm
See all Specifications
Documents

Product details : SNR UCFS308 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Inner diameter40 mm
Width52 mm
Fixation centre-to-centre distance112 mm
Materialstainless steel;plastic
Length150 mm
Seriesucfs300
Total bearing width52 mm
Number of holes4
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40560 N
Outer diameter90 mm
Weight3.06 kg
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
  • Delivery usually within ( 3 ) days