SNR - Bearing Unit - EXFL.305
Inner diameter | 75 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 260 mm |
Inner diameter | 75 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 260 mm |
Height | 320 mm |
Length | 195 mm |
Series | EXFL300 |
Number of holes | 2 |
Basic static load, radial - C0r | 76800 N |
Basic dynamic load, radial - Cr | 113360 N |
Outer diameter | 160 mm |
Weight | 10.48 kg |
Usually arrives within 14 working days