References
NTN:CM-UKF211D1
Rubix:205A2022
EAN:4547359053524



Product details : NTN CM-UKF211D1 BEARING UNIT
NTN - Bearing Unit - CM-UKF211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 35 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 73.37 excl. VAT
/ Each
£ 88.04 incl. VAT
- Delivery usually within ( 3 ) days
