NTN - Bearing Unit - UCF305D1
Inner diameter | 65 mm |
---|---|
Width | 75 mm |
Logistics dimensions (L x W x H) | 230x230x120 mm |
---|---|
Logistic Weight | 8475 g |
Inner diameter | 65 mm |
Width | 75 mm |
Length | 208 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 140 mm |
Usually arrives within 14 working days