References
Superseded Ref:-T-UCFL202
FAG:UCFL202-J7
Rubix:238A2814
Manufacturer :0821594910000
EAN:4047643337137


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 60 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : FAG UCFL202-J7 FLANGED HOUSING UNIT UCFL
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Inner diameter | 15 mm |
| Width | 60 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron (housing); bearing made of standard bearing steel |
| Sealing | one rubber seal and one metal shield |
| Height | 33.3 mm |
| Length | 113 mm |
| Series | ucfl |
| Total bearing width | 31 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 33.3 mm |
| Weight | 0.46 kg |
| Mounting typ | set-screw locking (grub screws in inner ring) |
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
- Delivery usually within ( 7 ) days