SNR - Bearing Unit - EXFS.305
Inner diameter | 35 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 100 mm |
Inner diameter | 35 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 100 mm |
Length | 135 mm |
Series | EXFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 19200 N |
Basic dynamic load, radial - Cr | 33500 N |
Outer diameter | 80 mm |
Weight | 2.4 kg |
Usually arrives within 14 working days