References
INA:RCJY80-XL
Rubix:225A9592
Manufacturer :0945717160000
EAN:4064327110824


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
Product details : INA RCJY80-XL FLANGED BEARING
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
| Material | cast iron (gray) |
| Sealing | two metal shields |
| Height | 197 mm |
| Length | 197 mm |
| Series | rcjy..-xl |
| Total bearing width | 90.6 mm |
| Clamping | 82.6 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Outer diameter | 197 mm |
| Weight | 6.47 kg |
| Mounting typ | 4-bolt flange |
Show UNSPSC/ECL@SS
£ 242.57 excl. VAT
/ Each
£ 291.08 incl. VAT
- Delivery usually within ( 7 ) days