SNR - Bearing Unit - EXF.201
Inner diameter | 12 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 64 mm |
Inner diameter | 12 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 64 mm |
Length | 86 mm |
Series | EXF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.71 kg |
Usually arrives within 14 working days