References
Superseded Ref:PCJ60-XL-N-I
INA:PCJ60-XL-N
Rubix:100A5548
Manufacturer :0945710150000
EAN:4054372845147


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 73.6 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : INA PCJ60-XL-N FLANGED HOUSING UNIT
Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 73.6 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 47.5 mm |
| Length | 175 mm |
| Series | pcj |
| Total bearing width | 73.6 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Outer diameter | 175 mm |
| Weight | 3.86 kg |
| Mounting typ | 4-bolt flange |
Show UNSPSC/ECL@SS
£ 113.26 excl. VAT
/ Each
£ 135.91 incl. VAT
- Delivery usually within ( 7 ) days