References
SNR:SESF212N
Rubix:205A7987
Manufacturer :SESF.212.N
EAN:3413529516193




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 37.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR SESF212N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing witheccentric locking collar,single lip seal, food grease
Square flanged bearing unit with 4 mounting holes, re-lubricatable, NIRO insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 37.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | stainless steel |
| Length | 175 mm |
| Series | sesf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Outer diameter | 110 mm |
| Weight | 5.59 kg |
Show UNSPSC/ECL@SS
£ 305.23 excl. VAT
/ Each
£ 366.28 incl. VAT
- Usually arrives within 14 working days