RHP HOUSED BEARING UNIT MSF1-1/2:RHP

Bearing Unit

See technical information

References

RHP:MSF1.1/2
Rubix:158A5316
Manufacturer :MSF1.1/2 R
EAN:00747023012961
brand logo

Technical specifications

Inner diameter38.1 mm
Width54.18 mm
Fixation centre-to-centre distance105 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT MSF1-1/2:RHP


Self-Lube® cast iron flange bearing units with adapter sleeves
MSF1.1/2 - RHP Cast Iron Flange Bearing Unit - 1.1/2 Inch Diameter

Technical specifications


Attributes
Logistic Weight2600 g
Inner diameter38.1 mm
Width54.18 mm
Fixation centre-to-centre distance105 mm
Materialcast iron
Height111.1 mm
Length136.5 mm
Seriesmsf
Total bearing width54.18 mm
Diameter of fixation holes16 mm
Number of holes4
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Outer diameter85 mm
Weight2.6 kg
£ 67.50 excl. VAT
/ Each
£ 81.00 incl. VAT
  • In stock: Next day delivery