References
FAG:UCFL201-J7
Rubix:238A4996
Manufacturer :0821552080000
EAN:4047643336901


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 60 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : FAG UCFL201-J7 FLANGED HOUSING UNIT UCFL
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Inner diameter | 12 mm |
| Width | 60 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | grey cast iron housing; bearing insert made of standard bearing steel |
| Height | 33.3 mm |
| Length | 113 mm |
| Series | ucfl |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 33.3 mm |
| Weight | 0.47 kg |
| Mounting typ | two‑bolt flanged housing unit (oval), cast iron housing; set‑screw locking inner ring |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Delivery usually within ( 7 ) days