References
SNR:SUCF210
Rubix:102A1342
EAN:3413529501410




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR ST/STEEL HSD BEARING SUCF210
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit with 4 mounting holes, relubricatable, NIRO insert with inner ring extended on both sides with set screws, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x60 mm |
|---|---|
| Logistic Weight | 2575 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | stainless steel |
| Length | 143 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 90 mm |
| Weight | 2.85 kg |
Show UNSPSC/ECL@SS
£ 170.89 excl. VAT
/ Each
£ 205.07 incl. VAT
- Delivery usually within ( 3 ) days