References
NTN:SM-UCFC209D1
Rubix:205A8358
EAN:4547359186390

Product details : NTN SM-UCFC209D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFC209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Height | 49.2 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
| Weight | 2700 kg |
Show UNSPSC/ECL@SS
£ 45.59 excl. VAT
/ Each
£ 54.71 incl. VAT
- Delivery usually within ( 3 ) days
