References
SKF:FY 1.1/8 TF
Rubix:296A7870
Manufacturer :63342
EAN:7316577748645

Product details : SKF FY 1.1/8 TF BALL BEARING UNIT
4 bolt square flange block
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,2x108x28,57 mm |
|---|---|
| Logistic Weight | 1084 g |
| Inner diameter | 28.575 mm |
| Width | 42.2 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 55.62 excl. VAT
/ Each
£ 66.74 incl. VAT
- Usually arrives within 14 working days
