References
SNR:UCC204
Rubix:205A9399
Manufacturer :UCC.204
EAN:3413529510610



Product details : SNR UCC204 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Type | snr ucc204 bearing unit |
| Series | ucc200 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Usually arrives within 14 working days
