References
SNR:UCC.209
Rubix:205A9406
EAN:3413529510665



Product details : SNR UCC209 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Cylindrical sleeve bearing unit, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Type | ucc bearing |
| Material | cast iron |
| Series | ucc200 |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ Each
£ 39.84 incl. VAT
- Delivery usually within ( 3 ) days
