SNR - Bearing Unit - UCF.214L3
Inner diameter | 70 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 152 mm |
Inner diameter | 70 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 152 mm |
Length | 193 mm |
Series | UCF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 125 mm |
Weight | 6.21 kg |
Usually arrives within 14 working days