References
SNR:LKFD207H
Rubix:205A4794
Manufacturer :LKFD.207.H
EAN:3413520810047




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR LKFD207H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,single lip seal
Cast iron housing, deep groove ball bearing insert with adapter sleeve, single-lip seal
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Series | lkfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 24900 N |
| Outer diameter | 72 mm |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 33.22 excl. VAT
/ Each
£ 39.86 incl. VAT
- Usually arrives within 14 working days