References
SNR:UCFLE.207.CO
Rubix:206A0409
EAN:3413529564354




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UCFLE207CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Height | 155 mm |
| Length | 92 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 35.54 excl. VAT
/ Each
£ 42.65 incl. VAT
- Usually arrives within 14 working days