References
NTN:CM-UCF206D1
Rubix:205A1972
EAN:4547359049497

Product details : NTN CM-UCF206D1 BEARING UNIT
NTN - Bearing Unit - CM-UCF206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 31.20 excl. VAT
/ Each
£ 37.44 incl. VAT
- Delivery usually within ( 3 ) days
