References
SNR:UCFA204
Rubix:205A9745
Manufacturer :UCFA.204
EAN:3413529514373




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Documents
Product details : SNR UCFA204 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | stainless steel;plastic |
| Height | 102 mm |
| Length | 60 mm |
| Series | ucfa200 |
| Total bearing width | 31 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Delivery usually within ( 3 ) days