Bearing insert ESFD 207
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Fixation centre-to-centre distance | 100 mm |
Logistics dimensions (L x W x H) | 105x103x43 mm |
---|---|
Logistic Weight | 1002 g |
Inner diameter | 35 mm |
Width | 25.4 mm |
Fixation centre-to-centre distance | 100 mm |
Series | ESFD200 |
Number of holes | 2 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1 kg |
Usually arrives within 14 working days