References
SKF:FYK 30 TR/W64
Rubix:237A4241
Manufacturer :63490
EAN:07316570954265

Product details : SKF FYK 30 TR/W64 BALL BEARING UNIT - SOLID OIL
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 30 mm |
| Outer diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 161.97 excl. VAT
/ Each
£ 194.36 incl. VAT
- Usually arrives within 14 working days
