References
SNR:EXFL213
Rubix:205A3163
Manufacturer :EXFL.213
EAN:3413529508808




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 210 mm |
Product details : SNR EXFL213 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | gray cast iron |
| Height | 258 mm |
| Length | 155 mm |
| Series | exfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.31 kg |
Show UNSPSC/ECL@SS
£ 77.57 excl. VAT
/ Each
£ 93.08 incl. VAT
- Usually arrives within 14 working days