References
SNR:UCFE213-40
Rubix:206A0080
Manufacturer :UCFE.213-40
EAN:3413529572120




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UCFE213-40 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.42 kg |
Show UNSPSC/ECL@SS
£ 70.52 excl. VAT
/ Each
£ 84.62 incl. VAT
- Delivery usually within ( 3 ) days