References
NTN:UCFL208-108D1
Rubix:206A0200
EAN:4547359501605



Product details : NTN UCFL208-108D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x105x60 mm |
|---|---|
| Logistic Weight | 1575 g |
| Inner diameter | 38.1 mm |
| Width | 49.2 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 37.29 excl. VAT
/ Each
£ 44.75 incl. VAT
- Usually arrives within 14 working days
