References
INA:RCJTA35-XL-N
Rubix:229A1962
Manufacturer :0009737930000
EAN:4012802820461


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : INA RCJTA35-XL-N FLANGED HOUSING UNIT
Housing units RCJTA, two-bolt flanged housing units, cast iron, adapter sleeve, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x155x70 mm |
|---|---|
| Logistic Weight | 1010 g |
| Inner diameter | 35 mm |
| Width | 92 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 34 mm |
| Length | 155 mm |
| Series | rcjta..-xl-n |
| Total bearing width | 34 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 24900 N |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 59.35 excl. VAT
/ Each
£ 71.22 incl. VAT
- Usually arrives within 14 working days